Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT4-120375
Zoro # G105308244
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Max. Bore Dia. 0.375" (3/8)
- Offset 0.0263"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # PBT4-120375
- Zoro # G105308244
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.375" (3/8) |
Neck Dia. (In.) | 0.1000" |
Details
Min. Bore | 0.1320" |
Offset | 0.0263" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0200" |
Description
0.1320" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank (6916INS)
- IRWIN Hanson High Carbon Steel SAE Plug Fraction Tap 1/4 in.-20 NC 1 pc (1420)
- MORSE Hole Saw Arbor, Steel, 1/4" Shank Size (MA24)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Thread Relief Boring Bar, 2-1/2 in L, C2 Mircograin Carbide (MTR-500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2-312, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2)
- Micro 100 Indexable Tools