Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-140375
Zoro # G905307850
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Offset 0.0463"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-140375
- Zoro # G905307850
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1150" |
Max. Bore Dia. | 0.375" (3/8) |
Details
Min. Bore | 0.1520" |
Offset | 0.0463" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0250" |
Description
0.1520" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Case for Screwdriver Kit, Black, Nylon (33538)
- GS TOOLING 716 System 1 Torque Control Tap Collet (337267)
- LENOX Hole Saw (LXAH3)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- Micro 100 Indexable Tools