Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-100200
Zoro # G705307616
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1100" (2.8 mm)
- Max. Bore Dia. 0.200"
- Projection 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # PBT2-100200
- Zoro # G705307616
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.200" |
Neck Dia. (In.) | 0.0850" |
Details
Min. Bore | 0.1100" (2.8 mm) |
Projection | 0.0150" (1/64) |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0375" |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.200" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 14mm x 17mm Hex 24mm (106-19H)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- MILWAUKEE TOOL 2-5/8" Hole Dozer w/Carbide Teeth (49-56-0729)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- Micro 100 Indexable Tools