Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-090200
Zoro # G905307706
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Left/Right Hand right hand
- Projection 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-090200
- Zoro # G905307706
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Projection | 0.0150" (1/64) |
Finish | UN |
Offset | 0.0275" |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 4" Core Bit Body (DW5905)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 11/64 (46011)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- NAREX 58 Boring Bar Set For Vhu36 Boring Facing Heads (300835)
- Micro 100 Indexable Boring Bars