Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-070400
Zoro # G305308181
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0800"
- Projection 0.0150" (1/64)
- Max. Bore Dia. 0.400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-070400
- Zoro # G305308181
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Details
Min. Bore | 0.0800" |
Projection | 0.0150" (1/64) |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0075" |
Description
0.0800" Min Bore DIA x 0.400" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1250)
- INSIZE Scriber (7150-SC3)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- Micro 100 Indexable Boring Bars