Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-060400
Zoro # G905308406
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0700"
- Max. Bore Dia. 0.400"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-060400
- Zoro # G905308406
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.0500" |
Details
Min. Bore | 0.0700" |
Left/Right Hand | right hand |
Offset | -0.0025" |
Projection | 0.0100" |
Finish | UN |
Description
0.0700" Min Bore DIA x 0.400" Max Bore Depth x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- MILWAUKEE TOOL 3/16" Cabinet - 8" Cushion Grip Screwdriver (48-22-2833)
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- SK PROFESSIONAL TOOLS Wrench Rack, 9 Slot, 4-9/10 In. W, Green (1071)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025075)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- Micro 100 Indexable Tools