Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-050500
Zoro # G505307991
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0550" (1.4 mm)
- Max. Bore Dia. 0.500" (1/2)
- Projection 0.0050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # PBT2-050500
- Zoro # G505307991
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.0450" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Projection | 0.0050" |
Offset | -0.0125" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0050" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 22mm (1 B 22)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- Micro 100 Indexable Boring Bars