Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-050400
Zoro # G705307906
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0550" (1.4 mm)
- Neck Dia. (In.) 0.0450"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-050400
- Zoro # G705307906
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Finish | UN |
Offset | -0.0125" |
Projection | 0.0050" |
Left/Right Hand | right hand |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.400" Max Bore Depth x 0.0050" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- RIDGID Pkg Of 4 Clips, Pk4 (68942)
- KANCA Finemechanics Vise 75 mm (FM-75)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- Micro 100 Indexable Tools