Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-3001250X
Zoro # G705308279
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Min. Bore 0.3200"
- Projection 0.0500"
- Neck Dia. (In.) 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-3001250X
- Zoro # G705308279
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. (In.) | 0.2500" (1/4) |
Max. Bore Dia. | 1.250" (1-1/4) |
Details
Min. Bore | 0.3200" |
Projection | 0.0500" |
Offset | 0.1125" |
Finish | AlTiN |
Left/Right Hand | right hand |
Description
0.3200" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, 6-32, 2.00in, RNHT (RNHT-0632)
- XTRWELD 24 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF241200SD)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000S)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Boring Helical Back Rake (HBBC-030250-004)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- Micro 100 Indexable Boring Bars