Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-260750X
Zoro # G605308300
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Offset 0.1038"
- Projection 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-260750X
- Zoro # G605308300
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.2150" |
Details
Min. Bore | 0.2800" |
Offset | 0.1038" |
Projection | 0.0450" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0450" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" T-Slot Universal Adjustable Clamp Set (3900-0307)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- RIDGID Strap, 24 In (32020)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601250)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- Micro 100 Indexable Tools