Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-2301100X
Zoro # G705307821
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2500" (1/4)
- Max. Bore Dia. 1.100"
- Neck Dia. (In.) 0.1900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-2301100X
- Zoro # G705307821
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 1.100" |
Neck Dia. (In.) | 0.1900" |
Details
Min. Bore | 0.2500" (1/4) |
Left/Right Hand | right hand |
Projection | 0.0400" |
Finish | AlTiN |
Offset | 0.0738" |
Description
0.2500" (1/4) Min Bore DIA x 1.100" Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- TEKTON 7-1/2 Inch Flat Pry Bar (3305)
- KO-KEN Socket 21mm 6 Point 65mm 3/8 Sq. Drive (3300M-21)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601600SG)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- Micro 100 Indexable Tools