Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-2001250X
Zoro # G305307641
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2160"
- Left/Right Hand right hand
- Max. Bore Dia. 1.250" (1-1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-2001250X
- Zoro # G305307641
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 1.250" (1-1/4) |
Neck Dia. (In.) | 0.1700" |
Details
Min. Bore | 0.2160" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0300" |
Offset | 0.0750" |
Description
0.2160" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-24MM)
- HHIP 8mm R8 Round Collet (3903-0114)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030125)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- Micro 100 Indexable Boring Bars