Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-180750X
Zoro # G905307638
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.1960"
- Offset 0.0550"
- Neck Dia. (In.) 0.1500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # PBT6-180750X
- Zoro # G905307638
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 0.750" (3/4) |
Details
Min. Bore | 0.1960" |
Offset | 0.0550" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0300" |
Description
0.1960" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- VIM PRODUCTS Triple Square Univ Socket, 12Mm (VIMUJXZN12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-6)
- HHIP 1" C6 7 Piece Boring Bar Set (1001-0005)
- Micro 100 Indexable Boring Bars