Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-160375X
Zoro # G405308302
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Max. Bore Dia. 0.375" (3/8)
- Neck Dia. (In.) 0.1350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # PBT6-160375X
- Zoro # G405308302
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.375" (3/8) |
Neck Dia. (In.) | 0.1350" |
Details
Min. Bore | 0.1760" |
Projection | 0.0250" |
Offset | 0.0663" |
Finish | AlTiN |
Left/Right Hand | right hand |
Description
0.1760" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045100)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- Micro 100 Indexable Boring Bars