Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT6-1601250X
Zoro # G905308260
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Finish AlTiN
- Offset 0.0663"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT6-1601250X
- Zoro # G905308260
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 1.250" (1-1/4) |
Neck Dia. (In.) | 0.1350" |
Details
Min. Bore | 0.1760" |
Finish | AlTiN |
Offset | 0.0663" |
Projection | 0.0250" |
Left/Right Hand | right hand |
Description
0.1760" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 7Pc Stubby Metric Hex Bit Set (CTA5057)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- MORSE Carbide Hole Cutter, 1-3/4in. Hole, 1in. D (CTD28)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- Micro 100 Indexable Boring Bars