Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT4-260500X
Zoro # G705308446
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Projection 0.0450"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # PBT4-260500X
- Zoro # G705308446
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.2150" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.2800" |
Projection | 0.0450" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | 0.1038" |
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0450" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (D/AST20)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 1/2"R (CF574PF)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-Inch to 18-Inch, 1 Piece (92-94018)
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0853)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- Micro 100 Indexable Boring Bars