Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT4-230500X
Zoro # G905308550
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2500" (1/4)
- Projection 0.0400"
- Neck Dia. (In.) 0.1900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT4-230500X
- Zoro # G905308550
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1900" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.2500" (1/4) |
Projection | 0.0400" |
Offset | 0.0738" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.2500" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Shoe Unit-3 (34340)
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #47 (C72147)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel (S02.5G SCLDR1.2)
- Micro 100 Indexable Tools