Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT4-110500X
Zoro # G705308552
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1220"
- Left/Right Hand right hand
- Max. Bore Dia. 0.500" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT4-110500X
- Zoro # G705308552
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1220" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Offset | 0.0475" |
Finish | AlTiN |
Description
0.1220" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1/2" Impact (14601)
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Groove Width: 0.2000" (BB-3602500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- Micro 100 Indexable Tools