Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT4-110250X
Zoro # G405308548
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1220"
- Projection 0.0200"
- Offset 0.0475"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT4-110250X
- Zoro # G405308548
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.250" (1/4) |
Details
Min. Bore | 0.1220" |
Projection | 0.0200" |
Offset | 0.0475" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.1220" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C10004P7--21)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2500 N Max, M10, cylindrical, external and internal threads (K0568.05002055)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- Micro 100 Indexable Boring Bars