Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-140500X
Zoro # G705307777
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Max. Bore Dia. 0.500" (1/2)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-140500X
- Zoro # G705307777
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1150" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.0250" |
Offset | 0.0463" |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY21)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- POLYVANCE FLEXMOLD MOLDING BARS 3PK (UR2560-3)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7213M)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- Micro 100 Indexable Tools