Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-100200X
Zoro # G605307471
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1100" (2.8 mm)
- Offset 0.0375"
- Neck Dia. (In.) 0.0850"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-100200X
- Zoro # G605307471
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0850" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1100" (2.8 mm) |
Offset | 0.0375" |
Left/Right Hand | right hand |
Projection | 0.0150" (1/64) |
Finish | AlTiN |
Description
0.1100" (2.8 mm) Min Bore DIA x 0.200" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793111)
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- KO-KEN Socket 13mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-13)
- GEARWRENCH Teardrop Ratchet, 1/4 in Drive, 120XP (81011XP)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- Micro 100 Indexable Tools