Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-090400X
Zoro # G605307587
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1000"
- Projection 0.0150" (1/64)
- Max. Bore Dia. 0.400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-090400X
- Zoro # G605307587
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.0750" (1.9 mm) |
Details
Min. Bore | 0.1000" |
Projection | 0.0150" (1/64) |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | 0.0275" |
Description
0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/32"x3/32"x1/8" (704SD)
- ASTRO PNEUMATIC BLADE STRAIGHT 35MM SERRATED (AOWINDK-08L)
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- ULTRA-DEX USA Indexable Boring Bar, A10Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A10Q SCLCR3)
- Micro 100 Indexable Boring Bars