Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-080400X
Zoro # G705307708
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0900"
- Max. Bore Dia. 0.400"
- Projection 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-080400X
- Zoro # G705307708
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.400" |
Neck Dia. (In.) | 0.0650" |
Details
Min. Bore | 0.0900" |
Projection | 0.0150" (1/64) |
Offset | 0.0175" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.0900" Min Bore DIA x 0.400" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (DW2298)
- RIDGID Funnel Auger, 7/8" (T-102)
- PROSKIT Die Set Insul ated Terminals, 8 AWG, 22-18 (9PK-3003D27)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.00mm (112207000)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia (BB-3602500SX)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Threading Tool, 57.00mm L, Carbide (ITM-064625)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- Micro 100 Indexable Boring Bars