Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-070200X
Zoro # G105308169
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0800"
- Projection 0.0150" (1/64)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-070200X
- Zoro # G105308169
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0800" |
Projection | 0.0150" (1/64) |
Left/Right Hand | right hand |
Offset | 0.0075" |
Finish | AlTiN |
Description
0.0800" Min Bore DIA x 0.200" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20416 (20416)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- Micro 100 Indexable Boring Bars