Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-070150X
Zoro # G905308017
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0800"
- Finish AlTiN
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-070150X
- Zoro # G905308017
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0550" (1.4 mm) |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.0800" |
Finish | AlTiN |
Left/Right Hand | right hand |
Offset | 0.0075" |
Projection | 0.0150" (1/64) |
Description
0.0800" Min Bore DIA x 0.150" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in (25001)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- UNIBOR 2.1/2 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27280)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- INTERNAL TOOL A Mb-200-1000 .200 X 1.000 Boring Tool (18-1255)
- Micro 100 Indexable Tools