Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-050500X
Zoro # G905308543
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0550" (1.4 mm)
- Finish AlTiN
- Offset -0.0125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-050500X
- Zoro # G905308543
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.0450" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Finish | AlTiN |
Offset | -0.0125" |
Projection | 0.0050" |
Left/Right Hand | right hand |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0050" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR7)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Boring Bar, 6 in L, Carbide (TRG-10)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- Micro 100 Indexable Tools