Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-050200X
Zoro # G705308002
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.0550" (1.4 mm)
- Projection 0.0050"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-050200X
- Zoro # G705308002
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Projection | 0.0050" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | -0.0125" |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.200" Max Bore Depth x 0.0050" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20529B618R)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-6)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-4901600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT6-230500X)
- Micro 100 Indexable Tools