Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Mfr # PBT2-050150X
Zoro # G705308088
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.0550" (1.4 mm)
- Projection 0.0050"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PBT2-050150X
- Zoro # G705308088
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0450" |
Max. Bore Dia. | 0.150" |
Details
Min. Bore | 0.0550" (1.4 mm) |
Projection | 0.0050" |
Left/Right Hand | right hand |
Finish | AlTiN |
Offset | -0.0125" |
Description
0.0550" (1.4 mm) Min Bore DIA x 0.150" Max Bore Depth x 0.0050" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- CRESCENT LUFKIN 6" Combo Square (L06CS)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- Micro 100 Indexable Boring Bars