Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-4101500
Zoro # G505307694
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5000" (1/2)
- Overall Length 3.00" (3)
- Min. Bore 0.4300"
- Neck Dia. (In.) 0.3060"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-4101500
- Zoro # G505307694
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 3.00" (3) |
Neck Dia. (In.) | 0.3060" |
Max. Bore Dia. | 1.500" (1-1/2) |
Details
Min. Bore | 0.4300" |
Left/Right Hand | right hand |
Offset | 0.1600" |
Projection | 0.1040" |
Finish | UN |
Description
0.4300" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 75Mm Diameter (MFG075)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- KM SYSTEMS Indexable Cutting Head Unit, KM50TSS25JMWLNL08, 141.95mm L, Trigon Insert Shape (KM50TSS25JMWLNL08)
- Micro 100 Indexable Boring Bars