Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-320900
Zoro # G505308103
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.3400"
- Neck Dia. (In.) 0.2400"
- Max. Bore Dia. 0.900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-320900
- Zoro # G505308103
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.2400" |
Max. Bore Dia. | 0.900" |
Details
Min. Bore | 0.3400" |
Projection | 0.0800" |
Offset | 0.1325" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.3400" Min Bore DIA x 0.900" Max Bore Depth x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- KNIPEX Water Pump Pliers Sets, 2 pc Mini Pliers (00 20 72 V02)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- Micro 100 Indexable Tools