Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-3201600
Zoro # G805308421
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 3.00" (3)
- Min. Bore 0.3400"
- Finish UN
- Projection 0.0800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-3201600
- Zoro # G805308421
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 3.00" (3) |
Neck Dia. (In.) | 0.2400" |
Max. Bore Dia. | 1.600" |
Details
Min. Bore | 0.3400" |
Finish | UN |
Projection | 0.0800" |
Left/Right Hand | right hand |
Offset | 0.1325" |
Description
0.3400" Min Bore DIA x 1.600" Max Bore Depth x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 18 Claw Hammer Handle (61282)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- IRWIN 14x20 NC Tap (8120)
- STAHLWILLE TOOLS 20 mm (3/4") Socket set 22-pcs. (96054103)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- Micro 100 Indexable Boring Bars