Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-3201100
Zoro # G505308486
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Min. Bore 0.3400"
- Offset 0.1325"
- Max. Bore Dia. 1.100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-3201100
- Zoro # G505308486
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Max. Bore Dia. | 1.100" |
Neck Dia. (In.) | 0.2400" |
Details
Min. Bore | 0.3400" |
Offset | 0.1325" |
Projection | 0.0800" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.3400" Min Bore DIA x 1.100" Max Bore Depth x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Extension Set 1/4", 3/8", 1/2" Dr, 2 in, 5 in, 6 in, 10 in, 12 in L, 6 Pieces, Chrome (J6000-6L)
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Boring Bar, 5 in L, Steel (TBB-312)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- WALTER Indexable Boring Bar, A16T-DWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape (A16T-DWLNR4)
- Micro 100 Indexable Tools