Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-2901350
Zoro # G305308297
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 3.00" (3)
- Min. Bore 0.3100"
- Projection 0.0730"
- Max. Bore Dia. 1.350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-2901350
- Zoro # G305308297
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 3.00" (3) |
Max. Bore Dia. | 1.350" |
Neck Dia. (In.) | 0.2170" (5.5 mm) |
Details
Min. Bore | 0.3100" |
Projection | 0.0730" |
Finish | UN |
Offset | 0.1338" |
Left/Right Hand | right hand |
Description
0.3100" Min Bore DIA x 1.350" Max Bore Depth x 0.0730" Projection x 0.3125" (5/16) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Vise with Swivel Base (902-117)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- WESTWARD Flush Trim Rtr Bit Solid Carbide1/4 In (16Y561)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200600)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- Micro 100 Indexable Boring Bars