Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-260400
Zoro # G405308043
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Finish UN
- Offset 0.1038"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-260400
- Zoro # G405308043
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.2800" |
Finish | UN |
Offset | 0.1038" |
Left/Right Hand | right hand |
Projection | 0.0650" |
Description
0.2800" Min Bore DIA x 0.400" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 12" True Blue Combination Square (E250)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point (JSCVM06T)
- DRILL AMERICA 1/4in NPT 1-1/2in OD HSS Round Adjustable Pipe Die, Left Hand (DWTH112-14NPT-LH)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH16 MVUNR3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape (MH16 MVUNR3-CFT)
- Micro 100 Indexable Tools