Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-2601000
Zoro # G805307608
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Offset 0.1038"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-2601000
- Zoro # G805307608
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 1.000" (1) |
Details
Min. Bore | 0.2800" |
Offset | 0.1038" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0650" |
Description
0.2800" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- KRAFT TOOL Super Spike Roller, 18 (GG479)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 4 Outside Morse Taper (DEWES4-4)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- Micro 100 Indexable Boring Bars