Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-230700
Zoro # G305307689
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.00" (2)
- Min. Bore 0.2500" (1/4)
- Finish UN
- Neck Dia. (In.) 0.1720" (11/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-230700
- Zoro # G305307689
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1720" (11/64) |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.2500" (1/4) |
Finish | UN |
Offset | 0.0738" |
Projection | 0.0580" |
Left/Right Hand | right hand |
Description
0.2500" (1/4) Min Bore DIA x 0.700" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-2)
- KLEIN TOOLS TripSaver® Multi-Tool (1016)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 24 (GG824F-01)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-045100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- Micro 100 Indexable Boring Bars