Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-2301200
Zoro # G705308095
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2500" (1/4)
- Neck Dia. (In.) 0.1720" (11/64)
- Offset 0.0738"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-2301200
- Zoro # G705308095
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1720" (11/64) |
Max. Bore Dia. | 1.200" |
Details
Min. Bore | 0.2500" (1/4) |
Offset | 0.0738" |
Left/Right Hand | right hand |
Projection | 0.0580" |
Finish | UN |
Description
0.2500" (1/4) Min Bore DIA x 1.200" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- JONARD TOOLS Adjustable Round Hole Cutter, Up to 10 (AHC-10)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- Micro 100 Indexable Tools