Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-200400
Zoro # G705308224
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.00" (2)
- Min. Bore 0.2160"
- Offset 0.0750"
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-200400
- Zoro # G705308224
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.2160" |
Offset | 0.0750" |
Projection | 0.0500" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.2160" Min Bore DIA x 0.400" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8in-5-1/2 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-5-1/2)
- WESTWARD Inner Core Cable, Bulb Auger, 5/16 x 25 (22XP42)
- WESTWARD Ratcheting Wrench Set, SAE, 7 pcs. (54DG23)
- KO-KEN T Handle 3/8 Square 268 x 240mm (3715)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-045100X)
- Micro 100 Indexable Tools