Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-2001300
Zoro # G705308149
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.00" (3)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2160"
- Max. Bore Dia. 1.300"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QBB5-2001300
- Zoro # G705308149
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.00" (3) |
Shank Dia. | 0.2500" (1/4) |
Max. Bore Dia. | 1.300" |
Neck Dia. (In.) | 0.1500" |
Details
Min. Bore | 0.2160" |
Left/Right Hand | right hand |
Projection | 0.0500" |
Offset | 0.0750" |
Finish | UN |
Description
0.2160" Min Bore DIA x 1.300" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- CLEVELAND 10-24 NC GH3 2FL TPR 1001 BRT TAP (C83369)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 8 mm Tip, 1 1/2 in L (54TM14)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Threading Tool, 3 in L, Carbide (SAT-1500-10)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- Micro 100 Indexable Tools