Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-2001100
Zoro # G705308392
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2160"
- Finish UN
- Neck Dia. (In.) 0.1500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-2001100
- Zoro # G705308392
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 1.100" |
Details
Min. Bore | 0.2160" |
Finish | UN |
Offset | 0.0750" |
Projection | 0.0500" |
Left/Right Hand | right hand |
Description
0.2160" Min Bore DIA x 1.100" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 48BS Semi Flexible Tinners Circumference Rule (48BS)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-2275)
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Chrome Finish (D005702)
- KO-KEN Bit Socket 14mm Hex 43mm 1/2 Sq. Drive (4012M.43-14)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150)
- H & H INDUSTRIAL PRODUCTS 1 X 12 X 3/8" Double End Boring Bar (1015-1002)
- Micro 100 Indexable Tools