Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-180900
Zoro # G905308574
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.1960"
- Max. Bore Dia. 0.900"
- Projection 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-180900
- Zoro # G905308574
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Max. Bore Dia. | 0.900" |
Neck Dia. (In.) | 0.1350" |
Details
Min. Bore | 0.1960" |
Projection | 0.0450" |
Offset | 0.0550" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.1960" Min Bore DIA x 0.900" Max Bore Depth x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- Micro 100 Indexable Tools