Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-180350
Zoro # G505307762
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.1960"
- Projection 0.0450"
- Neck Dia. (In.) 0.1350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-180350
- Zoro # G505307762
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. (In.) | 0.1350" |
Max. Bore Dia. | 0.350" |
Details
Min. Bore | 0.1960" |
Projection | 0.0450" |
Left/Right Hand | right hand |
Offset | 0.0550" |
Finish | UN |
Description
0.1960" Min Bore DIA x 0.350" Max Bore Depth x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- DRILL AMERICA HSS Spiral Point Tap, M6-1, 2 Flutes (DWTG6X1)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- LEGACY AIR GUN + INFLATER (LMAG4-10)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- Micro 100 Indexable Boring Bars