Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-160900
Zoro # G905307829
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Left/Right Hand right hand
- Offset 0.0663"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-160900
- Zoro # G905307829
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.900" |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Offset | 0.0663" |
Projection | 0.0400" |
Finish | UN |
Description
0.1760" Min Bore DIA x 0.900" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 120-130mm (40 120-130)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- MAKITA Micro-Polished Miter Saw Blade 10", 80T (A-93681)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Boring Bar, 3 in L, Carbide (TRG-5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- Micro 100 Indexable Tools