Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-160700
Zoro # G705307555
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Max. Bore Dia. 0.700"
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-160700
- Zoro # G705307555
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.700" |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Offset | 0.0663" |
Finish | UN |
Description
0.1760" Min Bore DIA x 0.700" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- TENG TOOLS M1210 - 9 Piece 1/2" Drive TX-E Socket Set Clip Rail (M1210)
- COILHOSE PNEUMATICS Non-Safety Blow Gun Tip (CO SAT15)
- MAYHEW Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in (25015)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- Micro 100 Indexable Tools