Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-160500
Zoro # G805307615
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Left/Right Hand right hand
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-160500
- Zoro # G805307615
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Projection | 0.0400" |
Offset | 0.0663" |
Finish | UN |
Description
0.1760" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L (J54411/4)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia (BB-3602500SX)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500G)
- Micro 100 Indexable Tools