Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-160250
Zoro # G605307716
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Max. Bore Dia. 0.250" (1/4)
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-160250
- Zoro # G605307716
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.250" (1/4) |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Offset | 0.0663" |
Finish | UN |
Description
0.1760" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- FELO 0715753693 Slotted & Phillips Ergonomic Screwdriver Set (5 Piece) (0715753693)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- Micro 100 Indexable Boring Bars