Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-140750
Zoro # G705308330
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Max. Bore Dia. 0.750" (3/4)
- Offset 0.0463"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-140750
- Zoro # G705308330
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Offset | 0.0463" |
Projection | 0.0350" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.1520" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- Micro 100 Indexable Boring Bars