Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-120800
Zoro # G705307944
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1320"
- Max. Bore Dia. 0.800"
- Offset 0.0263"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB5-120800
- Zoro # G705307944
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.800" |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1320" |
Offset | 0.0263" |
Left/Right Hand | right hand |
Projection | 0.0300" |
Finish | UN |
Description
0.1320" Min Bore DIA x 0.800" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Airplane Groover 3/4" B, 8"x24 (CC304ARE-01)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- LEVEL 5 TOOLS Flat Box Handle, 48" - 78 (4-759)
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- Micro 100 Indexable Tools