Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-160800
Zoro # G705307753
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Finish UN
- Neck Dia. (In.) 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-160800
- Zoro # G705307753
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.800" |
Details
Min. Bore | 0.1760" |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.0663" |
Projection | 0.0400" |
Description
0.1760" Min Bore DIA x 0.800" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- Micro 100 Indexable Boring Bars