Shop All Indexable Boring Bars
Micro 100
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-160700
Zoro # G705307838
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Left/Right Hand right hand
- Offset 0.0663"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QBB3-160700
- Zoro # G705307838
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Offset | 0.0663" |
Finish | UN |
Projection | 0.0400" |
Description
0.1760" Min Bore DIA x 0.700" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- BESSEY C-Clamps, Ductile Alloy, 12" (540 - 12)
- FLEMING SUPPLY Telescoping Magnetic Pick-Up Tool- 24-40-Inch with 50lb. Pull Capacity for Small Metal Parts (595690KKC)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903500)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-3601600X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250S)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- Micro 100 Indexable Boring Bars